NOSHOK PTI10-5barc-2-56-10-25-CC Intelligent Pressure Transmitter with IO-Link
description
Intelligent Pressure Transmitter IO Link, -1 to 5 bar gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, one switching output (PNP), IO-Link 1.1, G1/4 Male EN-837, M12 x 1 4 pin with integral indication, Certified Calibration
applications
Hydraulics & Pneumatics
Automation Engineering
Pumps & Compressors
Water & Wastewater
features
IO-Link
Multicolor LED Status Display
IP65 & 67
Accuracy
0.5% full scale
Connection Type
G 1/4 B male EN837
Output Signal
IO-Link v 1.1 (1 configurable output, PNP)
Electrical Connections
M12 x 1 (4-pin)
Operating Pressure Range
-1 barg to 5 barg (-14.5 psig to 72.5 psig)
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back