NOSHOK PTI10-6bara-2-54-2-25 Intelligent Pressure Transmitter with IO-Link
description
Intelligent Pressure Transmitter IO Link, 0 to 6 bar absolute, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, two switching output (PNP), IO-Link 1.1, 1/4 NPT male, M12 x 1 4 pin with integral indication
applications
Hydraulics & Pneumatics
Automation Engineering
Pumps & Compressors
Water & Wastewater
features
IO-Link
Multicolor LED Status Display
IP65 & 67
Accuracy
0.5% full scale
Connection Type
1/4″ NPT male
Output Signal
IO-Link v 1.1 (2 configurable outputs, PNP)
Electrical Connections
M12 x 1 (4-pin)
Operating Pressure Range
0 bara to 6 bara (0 psia to 87 psia)
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back