Intelligent Indicating Pressure Transmitter Switch, 0 to 500 psi gauge, ±0.50% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 2 N.O. or N.C (PNP or NPN) with 4 mA to 20 mA or 0 Vdc to 10 Vdc, M12 x 1 (5-pin), G1/4 Male EN-837 (with Spigot), IO Link enabled, Certified Calibration
applications
Hydraulics & Pneumatics
Power Generation
Pumps & Compressors
Stamping & Forming Presses
Water & Wastewater
features
IO-Link
RoHS Compliant
316L Stainless Steel wetted parts
IP65 & 67
With IO-Link
Certificate of Compliance
Connection Type
G1/4B EN837
Output
2 N.O. or N.C. switch (PNP/NPN) with 4 mA to 20 mA/0 Vdc to 10 Vdc
Operating Pressure Range
0 psig to 500 psig
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back