Skip to content Skip to navigation menu
PTI15 Intelligent Indicating Pressure Transmitter/Switch-IO-Link, 7/16-20 SAE J514 FIG 34B (Non-Adjustable)

PTI15-50PSIC-1-7-45-48-ST8

PTI15 Intelligent Indicating Pressure Transmitter/Switch-IO-Link, 7/16-20 SAE J514 FIG 34B (Non-Adjustable)
Item #122220318
  • NOSHOK PTI15-50psic-1-7-45-48-ST8 Transmitter/Switch
PTI15 Intelligent Indicating Pressure Transmitter/Switch-IO-Link, 7/16-20 SAE J514 FIG 34B (Non-Adjustable)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NOSHOK PTI15-50psic-1-7-45-48-ST8 Transmitter/Switch

description

  • Intelligent Indicating Pressure Transmitter Switch, -14.5 to 50 psi gauge, ±0.50% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 2 N.O. or N.C (PNP or NPN) with 4 mA to 20 mA or 0 Vdc to 10 Vdc, M12 x 1 (5-pin), 7/16-20 UNF SAE J514 Fig. 34B, integral orifice

applications

  • Hydraulics & Pneumatics
  • Power Generation
  • Pumps & Compressors
  • Stamping & Forming Presses
  • Water & Wastewater

features

  • RoHS Compliant
  • 316L Stainless Steel wetted parts
  • IP65 & 67
  • Threaded Orifice (0.8 mm)
Connection Type 7/16-20 SAE J514 FIG 34B (Non-Adjustable)
Operating Pressure Range -14.5 psig to 50 psig
Output 2 N.O. or N.C. switch (PNP/NPN) with 4 mA to 20 mA/0 Vdc to 10 Vdc
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison