Skip to content Skip to navigation menu
PTI15 Intelligent Indicating Pressure Transmitter/Switch-IO-Link, 1/4″ NPT Male

PTI15-50PSIG-1-2-2-25

PTI15 Intelligent Indicating Pressure Transmitter/Switch-IO-Link, 1/4″ NPT Male
Item #122220384
  • NOSHOK PTI15-50psig-1-2-2-25 Transmitter/Switch
PTI15 Intelligent Indicating Pressure Transmitter/Switch-IO-Link, 1/4″ NPT Male
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NOSHOK PTI15-50psig-1-2-2-25 Transmitter/Switch

description

  • Intelligent Indicating Pressure Transmitter Switch, 0 to 50 psi gauge, ±0.50% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, 1 N.O. or N.C (PNP or NPN) with 4 mA to 20 mA, M12 x 1 (4-pin), 1/4 NPT male

applications

  • Hydraulics & Pneumatics
  • Power Generation
  • Pumps & Compressors
  • Stamping & Forming Presses
  • Water & Wastewater

features

  • RoHS Compliant
  • 316L Stainless Steel wetted parts
  • IP65 & 67
Connection Type 1/4″ NPT Male
Operating Pressure Range 0 psig to 50 psig
Output 1 N.O. or N.C. (PNP or NPN) with 4 mA to 20 mA
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison