NOSHOK Inc
29-02S-S-08S-2F
Type 29 Welded Diaphragm Seal, High Displacement, 1/4" NPT Instrument Conn, 316 Stainless Steel, 316 Stainless Steel Diaphragm, 1" NPT Process Conn, 316 Stainless Steel, 1/4" NPT Flushing Conn
Item #116594251
features
- An off-line seal with a threaded connection and all welded, all metallic housing design that does not utilize an o-ring or gasket
- Can be used for remote mounting of pressure instrument(s) with capillary, see options & accessories below
- Designed with a larger diameter diaphragm for higher displacement capability
- A variety of upper and lower housing and diaphragm materials are available to suit most applications
- A flushing port is available to clean wetted areas and prevent process media build up
| Weight | 0.0 LB |
