NSK Corp.
100BNR10HTDUELP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101518962
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Contact Angle | 18 degrees |
| Outer Ring Width | 20 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Closure Type | Open |
| Snap Ring | No |
| O.D. | 150 mm |
| I.D. | 100 mm |
| Weight | 5.932 LB |
| EAN or UPC | 29176626173 |
