NSK Corp.
110BTR10ETYNDBLP4A
BTR10 Series 110 mm I.D Angular Contact Thrust Type Ball Bearing
Item #113425854
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- Angular Contact Thrust Bearing
| Height | 54 mm |
| Closure Type | Open |
| Snap Ring | No |
| Bore Type | Straight |
| I.D. | 110 mm |
| Bearing Type | Angular Contact Thrust |
| Outer Ring Width | 54 mm |
| Internal Clearance | C0 |
| Series | BTR10 |
| O.D. | 170 mm |
| Inch/Metric | Metric |
| Contact Angle | 40 degrees |
| Weight | 9.48 LB |
| EAN or UPC | 29176975417 |
