- 15 mm Inside Diameter
- 35 mm Outside Diameter
- Self-Aligning Bearing
| Bearing Type | Self-Aligning |
| Outer Ring Width | 11 mm |
| Bore Type | Straight |
| I.D. | 15 mm |
| Snap Ring | No |
| O.D. | 35 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Weight | 0.104 LB |
| EAN or UPC | 29176071492 |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 11 mm |
| Bore Type | Straight |
| I.D. | 15 mm |
| Snap Ring | No |
| O.D. | 35 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Weight | 0.104 LB |
| EAN or UPC | 29176071492 |