- 30 mm Inside Diameter
- 62 mm Outside Diameter
- Self-Aligning Bearing
| Snap Ring | No |
| Internal Clearance | C0 |
| Closure Type | Open |
| Outer Ring Width | 16 mm |
| Bearing Type | Self-Aligning |
| Bore Type | Straight |
| I.D. | 30 mm |
| icNumber | 7695827 |
| O.D. | 62 mm |
| Weight | 0.47 LB |
| EAN or UPC | 29176071553 |

