- 55 mm Inside Diameter
- 100 mm Outside Diameter
- Self-Aligning Bearing
| I.D. | 55 mm |
| Bearing Type | Self-Aligning |
| Internal Clearance | C3 |
| Bore Type | Tapered 1:12 |
| icNumber | 7697353 |
| Snap Ring | No |
| O.D. | 100 mm |
| Outer Ring Width | 21 mm |
| Closure Type | Open |
| Weight | 1.477 LB |
| EAN or UPC | 29176071669 |

