NSK Corp.
130BAR10ETYNDBELP4
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #113236973
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Outer Ring Width | 63 mm |
| I.D. | 130 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| O.D. | 200 mm |
| Contact Angle | 30 degrees |
| Bore Type | Straight |
| Closure Type | Open |
| Weight | 15.035 LB |
| EAN or UPC | 29176955273 |
