- 65 mm Inside Diameter
- 140 mm Outside Diameter
- Self-Aligning Bearing
| I.D. | 65 mm |
| icNumber | 7696669 |
| Internal Clearance | C0 |
| O.D. | 140 mm |
| Bore Type | Tapered 1:12 |
| Series | 13 |
| No. of Rows | Double |
| Closure Type | Open |
| Snap Ring | No |
| Bearing Type | Self-Aligning |
| Dynamic Load Rating | 62500 N |
| Width | 33 mm |
| Static Load Rating | 22900 N |
| Inch/Metric | Metric |
| Outer Ring Width | 33 mm |
| Weight | 5.247 LB |
| EAN or UPC | 29176030918 |

