- 70 mm Inside Diameter
- 150 mm Outside Diameter
- Self-Aligning Bearing
| No. of Rows | Double |
| Outer Ring Width | 35 mm |
| Internal Clearance | C0 |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Closure Type | Open |
| Width | 35 mm |
| Inch/Metric | Metric |
| Bore Type | Straight |
| Bearing Type | Self-Aligning |
| icNumber | 7696338 |
| Dynamic Load Rating | 75000 N |
| Static Load Rating | 27700 N |
| Series | 13 |
| Snap Ring | No |
| Weight | 6.614 LB |
| EAN or UPC | 29176030925 |

