- 85 mm Inside Diameter
- 180 mm Outside Diameter
- Self-Aligning Bearing
| I.D. | 85 mm |
| Bore Type | Tapered 1:12 |
| Closure Type | Open |
| Snap Ring | No |
| O.D. | 180 mm |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 41 mm |
| Internal Clearance | C0 |
| icNumber | 7697370 |
| Weight | 11.023 LB |
| EAN or UPC | 29176030949 |

