- 100 mm Inside Diameter
- 215 mm Outside Diameter
- Self-Aligning Bearing
| Dynamic Load Rating | 14000 N |
| Snap Ring | No |
| Width | 47 mm |
| O.D. | 215 mm |
| Closure Type | Open |
| Bearing Type | Self-Aligning |
| No. of Rows | Double |
| Inch/Metric | Metric |
| Bore Type | Tapered 1:12 |
| Outer Ring Width | 47 mm |
| I.D. | 100 mm |
| Series | 13 |
| Internal Clearance | C3 |
| Static Load Rating | 57500 N |
| Weight | 18.65 LB |
| EAN or UPC | 29176059346 |

