NSK Corp.
20TAC47CSUHPN7
Super Precision TAC C Series 20 mm I.D 47 mm O.D Ball Screw Support Bearing
Item #113425875
- 20 mm Inside Diameter
- 47 mm Outside Diameter
| O.D. | 47 mm |
| Series | TAC C |
| Internal Clearance | C0 |
| Closure Type | Open |
| Contact Angle | 60 degrees |
| I.D. | 20 mm |
| Outer Ring Width | 15 mm |
| Bore Type | Straight |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Weight | 0.3 LB |
| EAN or UPC | 29176975110 |
