- 20 mm Inside Diameter
- 52 mm Outside Diameter
| Series | 213 |
| Dynamic Load Rating | 29300 N |
| Width | 15 mm |
| Limiting Speed - Grease | 6300 rpm |
| O.D. | 52 mm |
| Fillet Radius | 1.1 mm |
| I.D. | 20 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| No. of Rows | Double |
| Limiting Speed - Oil | 8200 rpm |
| Static Load Rating | 26900 N |
| Weight | 0.379 LB |
| EAN or UPC | 29176027185 |

