- 25 mm Inside Diameter
- 62 mm Outside Diameter
| Width | 17 mm |
| Series | 213 |
| No. of Rows | Double |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Bearing Type | Spherical |
| O.D. | 62 mm |
| Weight | 0.573 LB |
| EAN or UPC | 29176078866 |
| Width | 17 mm |
| Series | 213 |
| No. of Rows | Double |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Bearing Type | Spherical |
| O.D. | 62 mm |
| Weight | 0.573 LB |
| EAN or UPC | 29176078866 |