- 30 mm Inside Diameter
- 72 mm Outside Diameter
| Inch/Metric | Metric |
| Series | 213 |
| Bearing Type | Spherical |
| Width | 19 mm |
| O.D. | 72 mm |
| No. of Rows | Double |
| I.D. | 30 mm |
| Weight | 0.82 LB |
| EAN or UPC | 29176020209 |
| Inch/Metric | Metric |
| Series | 213 |
| Bearing Type | Spherical |
| Width | 19 mm |
| O.D. | 72 mm |
| No. of Rows | Double |
| I.D. | 30 mm |
| Weight | 0.82 LB |
| EAN or UPC | 29176020209 |