- 35 mm Inside Diameter
- 80 mm Outside Diameter
| No. of Rows | Double |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Series | 213 |
| Width | 21 mm |
| O.D. | 80 mm |
| Weight | 1.149 LB |
| EAN or UPC | 29176022142 |
| No. of Rows | Double |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Series | 213 |
| Width | 21 mm |
| O.D. | 80 mm |
| Weight | 1.149 LB |
| EAN or UPC | 29176022142 |