- 50 mm Inside Diameter
- 110 mm Outside Diameter
| No. of Rows | Double |
| Bearing Type | Spherical |
| Series | 213 |
| I.D. | 50 mm |
| Static Load Rating | 174000 N |
| Width | 27 mm |
| Dynamic Load Rating | 178000 N |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Weight | 2.315 LB |
| EAN or UPC | 29176410666 |
| No. of Rows | Double |
| Bearing Type | Spherical |
| Series | 213 |
| I.D. | 50 mm |
| Static Load Rating | 174000 N |
| Width | 27 mm |
| Dynamic Load Rating | 178000 N |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Weight | 2.315 LB |
| EAN or UPC | 29176410666 |