- 70 mm Inside Diameter
- 150 mm Outside Diameter
| Inch/Metric | Metric |
| No. of Rows | Double |
| Bearing Type | Spherical |
| Static Load Rating | 325000 N |
| O.D. | 150 mm |
| I.D. | 70 mm |
| Series | 213 |
| Dynamic Load Rating | 310000 N |
| Width | 35 mm |
| Weight | 6.944 LB |
| EAN or UPC | 29176410826 |
| Inch/Metric | Metric |
| No. of Rows | Double |
| Bearing Type | Spherical |
| Static Load Rating | 325000 N |
| O.D. | 150 mm |
| I.D. | 70 mm |
| Series | 213 |
| Dynamic Load Rating | 310000 N |
| Width | 35 mm |
| Weight | 6.944 LB |
| EAN or UPC | 29176410826 |