- 85 mm Inside Diameter
- 180 mm Outside Diameter
| Inch/Metric | Metric |
| Static Load Rating | 395000 N |
| Dynamic Load Rating | 360000 N |
| O.D. | 180 mm |
| I.D. | 85 mm |
| Bearing Type | Spherical |
| Series | 213 |
| Width | 41 mm |
| Weight | 11.905 LB |
| EAN or UPC | 29176410925 |
| Inch/Metric | Metric |
| Static Load Rating | 395000 N |
| Dynamic Load Rating | 360000 N |
| O.D. | 180 mm |
| I.D. | 85 mm |
| Bearing Type | Spherical |
| Series | 213 |
| Width | 41 mm |
| Weight | 11.905 LB |
| EAN or UPC | 29176410925 |