- 90 mm Inside Diameter
- 190 mm Outside Diameter
| O.D. | 190 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Dynamic Load Rating | 415000 N |
| Series | 213 |
| Width | 43 mm |
| Static Load Rating | 450000 N |
| I.D. | 90 mm |
| Weight | 13.448 LB |
| EAN or UPC | 29176410970 |
| O.D. | 190 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Dynamic Load Rating | 415000 N |
| Series | 213 |
| Width | 43 mm |
| Static Load Rating | 450000 N |
| I.D. | 90 mm |
| Weight | 13.448 LB |
| EAN or UPC | 29176410970 |