- 10 mm Inside Diameter
- 30 mm Outside Diameter
- Self-Aligning Bearing
| O.D. | 30 mm |
| Width | 14 mm |
| Series | 22 |
| Snap Ring | No |
| Inch/Metric | Metric |
| icNumber | 7697341 |
| Closure Type | Open |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 14 mm |
| I.D. | 10 mm |
| Static Load Rating | 1590 N |
| Dynamic Load Rating | 7450 N |
| No. of Rows | Double |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Weight | 0.104 LB |
| EAN or UPC | 29176030994 |

