- 12 mm Inside Diameter
- 32 mm Outside Diameter
- Self-Aligning Bearing
| Snap Ring | No |
| Bearing Type | Self-Aligning |
| I.D. | 12 mm |
| Closure Type | Double Sealed |
| Outer Ring Width | 14 mm |
| O.D. | 32 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Weight | 0.11 LB |
| EAN or UPC | 29176071843 |

