- 20 mm Inside Diameter
- 47 mm Outside Diameter
- Self-Aligning Bearing
| Snap Ring | No |
| O.D. | 47 mm |
| I.D. | 20 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Closure Type | Double Sealed |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 18 mm |
| Weight | 0.298 LB |
| EAN or UPC | 29176071898 |

