- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Self-Aligning Bearing
| Snap Ring | No |
| Bearing Type | Self-Aligning |
| I.D. | 25 mm |
| Closure Type | Open |
| Internal Clearance | C0 |
| Outer Ring Width | 18 mm |
| Bore Type | Straight |
| icNumber | 7696652 |
| O.D. | 52 mm |
| Weight | 0.335 LB |
| EAN or UPC | 29176071904 |

