- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Self-Aligning Bearing
| Outer Ring Width | 18 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Closure Type | Double Sealed |
| Bearing Type | Self-Aligning |
| Bore Type | Tapered 1:12 |
| Weight | 0.346 LB |
| EAN or UPC | 29176071911 |

