- 30 mm Inside Diameter
- 62 mm Outside Diameter
- Self-Aligning Bearing
| Bore Type | Straight |
| Snap Ring | No |
| Bearing Type | Self-Aligning |
| Internal Clearance | C0 |
| Outer Ring Width | 20 mm |
| O.D. | 62 mm |
| Closure Type | Double Sealed |
| I.D. | 30 mm |
| Weight | 0.562 LB |
| EAN or UPC | 29176071935 |

