- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Self-Aligning Bearing
| I.D. | 40 mm |
| Bore Type | Straight |
| icNumber | 7696324 |
| Bearing Type | Self-Aligning |
| Closure Type | Open |
| Snap Ring | No |
| Outer Ring Width | 23 mm |
| O.D. | 80 mm |
| Internal Clearance | C0 |
| Weight | 1.003 LB |
| EAN or UPC | 29176071997 |

