- 40 mm Inside Diameter
- 80 mm Outside Diameter
- Self-Aligning Bearing
| Outer Ring Width | 23 mm |
| Internal Clearance | C0 |
| icNumber | 7696973 |
| Bearing Type | Self-Aligning |
| O.D. | 80 mm |
| Snap Ring | No |
| Bore Type | Tapered 1:12 |
| Closure Type | Double Sealed |
| I.D. | 40 mm |
| Weight | 1.069 LB |
| EAN or UPC | 29176072017 |

