- 45 mm Inside Diameter
- 85 mm Outside Diameter
- Self-Aligning Bearing
| Outer Ring Width | 23 mm |
| icNumber | 7696150 |
| Bearing Type | Self-Aligning |
| Snap Ring | No |
| Closure Type | Open |
| Bore Type | Straight |
| O.D. | 85 mm |
| I.D. | 45 mm |
| Internal Clearance | C0 |
| Weight | 1.102 LB |
| EAN or UPC | 29176072031 |

