- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Self-Aligning Bearing
| Outer Ring Width | 23 mm |
| Internal Clearance | C0 |
| icNumber | 7696217 |
| Closure Type | Double Sealed |
| Bearing Type | Self-Aligning |
| O.D. | 90 mm |
| Bore Type | Straight |
| I.D. | 50 mm |
| Snap Ring | No |
| Weight | 1.279 LB |
| EAN or UPC | 29176072093 |

