- 90 mm Inside Diameter
- 160 mm Outside Diameter
- Self-Aligning Bearing
| I.D. | 90 mm |
| Width | 40 mm |
| O.D. | 160 mm |
| Static Load Rating | 28700 N |
| icNumber | 7696660 |
| Bore Type | Straight |
| Bearing Type | Self-Aligning |
| No. of Rows | Double |
| Internal Clearance | C0 |
| Closure Type | Open |
| Snap Ring | No |
| Inch/Metric | Metric |
| Dynamic Load Rating | 70500 N |
| Outer Ring Width | 40 mm |
| Series | 22 |
| Weight | 7.033 LB |
| EAN or UPC | 29176031199 |

