- 25 mm Inside Diameter
- 52 mm Outside Diameter
| No. of Rows | Double |
| I.D. | 25 mm |
| Series | 222 |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Dynamic Load Rating | 37500 N |
| Static Load Rating | 37000 N |
| O.D. | 52 mm |
| Width | 18 mm |
| Weight | 0.388 LB |
| EAN or UPC | 29176078101 |
| No. of Rows | Double |
| I.D. | 25 mm |
| Series | 222 |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Dynamic Load Rating | 37500 N |
| Static Load Rating | 37000 N |
| O.D. | 52 mm |
| Width | 18 mm |
| Weight | 0.388 LB |
| EAN or UPC | 29176078101 |