- 30 mm Inside Diameter
- 62 mm Outside Diameter
| Dynamic Load Rating | 50000 N |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Width | 20 mm |
| O.D. | 62 mm |
| Bearing Type | Spherical |
| Static Load Rating | 50000 N |
| No. of Rows | Double |
| Series | 222 |
| Weight | 0.59 LB |
| EAN or UPC | 29176067846 |
| Dynamic Load Rating | 50000 N |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Width | 20 mm |
| O.D. | 62 mm |
| Bearing Type | Spherical |
| Static Load Rating | 50000 N |
| No. of Rows | Double |
| Series | 222 |
| Weight | 0.59 LB |
| EAN or UPC | 29176067846 |