- 35 mm Inside Diameter
- 72 mm Outside Diameter
| I.D. | 35 mm |
| Static Load Rating | 71000 N |
| Dynamic Load Rating | 69000 N |
| Series | 222 |
| Inch/Metric | Metric |
| Width | 23 mm |
| Bearing Type | Spherical |
| No. of Rows | Double |
| O.D. | 72 mm |
| Weight | 0.928 LB |
| EAN or UPC | 29176025655 |
| I.D. | 35 mm |
| Static Load Rating | 71000 N |
| Dynamic Load Rating | 69000 N |
| Series | 222 |
| Inch/Metric | Metric |
| Width | 23 mm |
| Bearing Type | Spherical |
| No. of Rows | Double |
| O.D. | 72 mm |
| Weight | 0.928 LB |
| EAN or UPC | 29176025655 |