- 45 mm Inside Diameter
- 85 mm Outside Diameter
| Static Load Rating | 111000 N |
| Dynamic Load Rating | 118000 N |
| Bearing Type | Spherical |
| I.D. | 45 mm |
| Series | 222 |
| Inch/Metric | Metric |
| O.D. | 85 mm |
| Width | 23 mm |
| Weight | 1.208 LB |
| EAN or UPC | 29176624308 |
| Static Load Rating | 111000 N |
| Dynamic Load Rating | 118000 N |
| Bearing Type | Spherical |
| I.D. | 45 mm |
| Series | 222 |
| Inch/Metric | Metric |
| O.D. | 85 mm |
| Width | 23 mm |
| Weight | 1.208 LB |
| EAN or UPC | 29176624308 |