- 50 mm Inside Diameter
- 90 mm Outside Diameter
| Width | 23 mm |
| Series | 222 |
| Bearing Type | Spherical |
| Dynamic Load Rating | 124000 N |
| Static Load Rating | 119000 N |
| O.D. | 90 mm |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| No. of Rows | Double |
| Weight | 1.301 LB |
| EAN or UPC | 29176669538 |
| Width | 23 mm |
| Series | 222 |
| Bearing Type | Spherical |
| Dynamic Load Rating | 124000 N |
| Static Load Rating | 119000 N |
| O.D. | 90 mm |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| No. of Rows | Double |
| Weight | 1.301 LB |
| EAN or UPC | 29176669538 |