Skip to content Skip to navigation menu
222 Series 50 mm I.D Spherical Roller Bearing

22210SWREAG5BC4

222 Series 50 mm I.D Spherical Roller Bearing
Item #110746621
  • 50 mm Inside Diameter
  • 90 mm Outside Diameter
222 Series 50 mm I.D Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Inside Diameter
  • 90 mm Outside Diameter
Inch/Metric Metric
Dynamic Load Rating 124000 N
I.D. 50 mm
Static Load Rating 119000 N
Width 23 mm
O.D. 90 mm
Bearing Type Spherical
Series 222
Weight 1.345 LB
EAN or UPC 29176681349
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison