- 55 mm Inside Diameter
- 100 mm Outside Diameter
| Static Load Rating | 144000 N |
| Dynamic Load Rating | 149000 N |
| Inch/Metric | Metric |
| Series | 222 |
| O.D. | 100 mm |
| Width | 25 mm |
| Bearing Type | Spherical |
| I.D. | 55 mm |
| Weight | 1.764 LB |
| EAN or UPC | 29176411120 |
| Static Load Rating | 144000 N |
| Dynamic Load Rating | 149000 N |
| Inch/Metric | Metric |
| Series | 222 |
| O.D. | 100 mm |
| Width | 25 mm |
| Bearing Type | Spherical |
| I.D. | 55 mm |
| Weight | 1.764 LB |
| EAN or UPC | 29176411120 |