- 60 mm Inside Diameter
- 110 mm Outside Diameter
| I.D. | 60 mm |
| No. of Rows | Double |
| O.D. | 110 mm |
| Static Load Rating | 174000 N |
| Dynamic Load Rating | 178000 N |
| Width | 28 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Series | 222 |
| Weight | 2.425 LB |
| EAN or UPC | 29176411168 |
| I.D. | 60 mm |
| No. of Rows | Double |
| O.D. | 110 mm |
| Static Load Rating | 174000 N |
| Dynamic Load Rating | 178000 N |
| Width | 28 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Series | 222 |
| Weight | 2.425 LB |
| EAN or UPC | 29176411168 |