- 65 mm Inside Diameter
- 120 mm Outside Diameter
| Inch/Metric | Metric |
| Static Load Rating | 230000 N |
| No. of Rows | Double |
| Bearing Type | Spherical |
| Width | 31 mm |
| O.D. | 120 mm |
| I.D. | 65 mm |
| Dynamic Load Rating | 221000 N |
| Series | 222 |
| Weight | 3.307 LB |
| EAN or UPC | 29176411205 |
| Inch/Metric | Metric |
| Static Load Rating | 230000 N |
| No. of Rows | Double |
| Bearing Type | Spherical |
| Width | 31 mm |
| O.D. | 120 mm |
| I.D. | 65 mm |
| Dynamic Load Rating | 221000 N |
| Series | 222 |
| Weight | 3.307 LB |
| EAN or UPC | 29176411205 |