- 75 mm Inside Diameter
- 130 mm Outside Diameter
| Width | 31 mm |
| Series | 222 |
| O.D. | 130 mm |
| Dynamic Load Rating | 238000 N |
| Static Load Rating | 244000 N |
| I.D. | 75 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Weight | 3.616 LB |
| EAN or UPC | 29176705731 |
| Width | 31 mm |
| Series | 222 |
| O.D. | 130 mm |
| Dynamic Load Rating | 238000 N |
| Static Load Rating | 244000 N |
| I.D. | 75 mm |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Weight | 3.616 LB |
| EAN or UPC | 29176705731 |