- 80 mm Inside Diameter
- 140 mm Outside Diameter
| Static Load Rating | 275000 N |
| Width | 33 mm |
| Bearing Type | Spherical |
| Series | 222 |
| O.D. | 140 mm |
| Dynamic Load Rating | 264000 N |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Weight | 4.63 LB |
| EAN or UPC | 29176732096 |
| Static Load Rating | 275000 N |
| Width | 33 mm |
| Bearing Type | Spherical |
| Series | 222 |
| O.D. | 140 mm |
| Dynamic Load Rating | 264000 N |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Weight | 4.63 LB |
| EAN or UPC | 29176732096 |