- 90 mm Inside Diameter
- 160 mm Outside Diameter
| Series | 222 |
| Static Load Rating | 395000 N |
| O.D. | 160 mm |
| Width | 40 mm |
| Dynamic Load Rating | 360000 N |
| Bearing Type | Spherical |
| No. of Rows | Double |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Weight | 7.165 LB |
| EAN or UPC | 29176411410 |
| Series | 222 |
| Static Load Rating | 395000 N |
| O.D. | 160 mm |
| Width | 40 mm |
| Dynamic Load Rating | 360000 N |
| Bearing Type | Spherical |
| No. of Rows | Double |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Weight | 7.165 LB |
| EAN or UPC | 29176411410 |