- 95 mm Inside Diameter
- 170 mm Outside Diameter
| Inch/Metric | Metric |
| Bearing Type | Spherical |
| I.D. | 95 mm |
| No. of Rows | Double |
| Width | 43 mm |
| Dynamic Load Rating | 415000 N |
| O.D. | 170 mm |
| Series | 222 |
| Static Load Rating | 450000 N |
| Weight | 9.259 LB |
| EAN or UPC | 29176084614 |
| Inch/Metric | Metric |
| Bearing Type | Spherical |
| I.D. | 95 mm |
| No. of Rows | Double |
| Width | 43 mm |
| Dynamic Load Rating | 415000 N |
| O.D. | 170 mm |
| Series | 222 |
| Static Load Rating | 450000 N |
| Weight | 9.259 LB |
| EAN or UPC | 29176084614 |