- 100 mm Inside Diameter
- 180 mm Outside Diameter
| Static Load Rating | 490000 N |
| Width | 46 mm |
| Series | 222 |
| O.D. | 180 mm |
| No. of Rows | Double |
| Inch/Metric | Metric |
| Bearing Type | Spherical |
| I.D. | 100 mm |
| Dynamic Load Rating | 455000 N |
| Weight | 10.847 LB |
| EAN or UPC | 29176411496 |

